Motion
HA 2324

SKF
HA 2324

Adapter Sleeve - 4.1875 in Bore Dia.
MI ITEM #02629443
MFR #HA 2324
Your Price$1,091.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 2324

Adapter Sleeve - 4.1875 in Bore Dia.
MI ITEM #02629443
MFR #HA 2324

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,091.72/each(List $1,255.48)

Overview

Mfr description
HA 2324 ADAPTER

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.1875 in
  • Overall Width
    4.4094 in
  • Taper
    1:12
  • Lock Nut Outside Diameter
    6.1024 in
  • Lock Nut Number
    KM24
  • Hydraulic Nut Number
    HMV 24E
  • Country of Origin
    US
  • Manufacturer Product Page
  • Weight
    7.904 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text