Motion
HA 2334

SKF
HA 2334

Adapter Sleeve - 5.9375 in Bore Dia., 154 mm Overall Length, M170x3 Thread Size
Mi Item #02629444
MFR #HA 2334
Price$3,940.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 2334

Adapter Sleeve - 5.9375 in Bore Dia., 154 mm Overall Length, M170x3 Thread Size
Mi Item #02629444
MFR #HA 2334

Mfr description
HA2334 ADAPTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,940.87/each

Specifications

Dimensions

  • Bore Diameter
    5.9375 in
  • Lock Nut Outside Diameter
    8.6614 in
  • Overall Length  
    154 mm
  • Overall Width
    6.0629 in
  • Thread Size  
    M170x3
  • Weight
    21.91 lbs

Details

  • Country of Origin
    US
  • Includes
    Lock Washer (MB34)
  • Lock Nut Number
    KM34
  • Lock Washer Number
    MB34
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316570474503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)