Motion
HA 207

SKF
HA 207

Adapter Sleeve - 1.1875 in Bore Dia., M35 x 1.5 Thread Size
Mi Item #02629449
MFR #HA 207
Price$175.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 207

Adapter Sleeve - 1.1875 in Bore Dia., M35 x 1.5 Thread Size
Mi Item #02629449
MFR #HA 207

Mfr description
HA207 ADAPTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.08/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Thread Size  
    M35 x 1.5

Details

  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)