Motion
HA 2316

SKF
HA 2316

Adapter Sleeve - 2.6875 in Bore Dia., 78 mm Overall Length, M80x2 Thread Size
Mi Item #02629452
MFR #HA 2316
Price$493.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 2316

Adapter Sleeve - 2.6875 in Bore Dia., 78 mm Overall Length, M80x2 Thread Size
Mi Item #02629452
MFR #HA 2316

Mfr description
HA2316 ADAPTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.58/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Lock Nut Outside Diameter
    4.1339 in
  • Overall Length  
    78 mm
  • Overall Width
    3.0709 in
  • Thread Size  
    M80x2
  • Weight
    3.07 lbs

Details

  • Compatible Bearing Number
    C2316
  • Hydraulic Nut Number
    HMV 16E
  • Includes
    Lock Washer (MB16)
  • Lock Nut Number
    KM16
  • Lock Washer Number
    MB16
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316570655292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)