Motion
VVQC2000-1A-D-C6

SMC CORP OF AMERICA
VVQC2000-1A-D-C6

MANIFOLD BLOCK
Mi Item #02629475
MFR #VVQC2000-1A-D-C6
Price$33.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQC2000-1A-D-C6

MANIFOLD BLOCK
Mi Item #02629475
MFR #VVQC2000-1A-D-C6

Mfr description
VVQC2000-1A-D-C6 MANIFOLD BLOCK 6MM
  • Manifold block for series VQC1000/2000 solenoid valves
  • Double or single wiring
  • Selectable metric and standard port sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.62/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Country of Origin
    CN
  • Manufacturer Product Page
  • Piping Type
    Manifold
  • Series
    VQC
  • Wiring Type
    Double Wiring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)