Motion
INS-MM7-308 (RESALE)

DODGE
INS-MM7-308 (RESALE)

Plain Sleeve Insert Bearing - 3.5000 in Bore, Solidlube Material
Mi Item #02629487
MFR #INS-MM7-308 (RESALE)
Price$3,124.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-MM7-308 (RESALE)

Plain Sleeve Insert Bearing - 3.5000 in Bore, Solidlube Material
Mi Item #02629487
MFR #INS-MM7-308 (RESALE)

Mfr description
034440 3 1/2MM700 INNER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,124.74/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in

Details

  • Bearing Material
    Solidlube
  • Bore Type
    Straight
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    034440
  • Product Type
    Plain Sleeve Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)