1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
NAH15AN
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 15 mm Rail Size, 55 mm Wide, Load Capacity: 10800 N
MI ITEM #
02629499
MFR #
NAH15AN
Price
$192.48
/each
Qty
Add to Cart
Previous Page
Home
NSK CORP, BEARING DIV NAH15AN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
NAH15AN
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 15 mm Rail Size, 55 mm Wide, Load Capacity: 10800 N
MI ITEM #
02629499
MFR #
NAH15AN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$192.48
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Height
23.4 MM
Overall Length
55 MM
Overall Width
34 MM
Weight
0.55 lbs
Details
Load Capacity
10800 N
Measurement Standard
Metric
Series
LH
Overview
Mfr description
NAH15AN NH15 CLEARANCE SLIDER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought