1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
NAH15GM
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 15 mm Rail Size
MI ITEM #
02629501
MFR #
NAH15GM
List Price
$240.12
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Linear Guides
Cam Guided U-Shaped Carriages
NSK CORP, BEARING DIV NAH15GM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
NAH15GM
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 15 mm Rail Size
MI ITEM #
02629501
MFR #
NAH15GM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$240.12
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NAH15GM
Interchangeable Series: NH
GM Ball Slide Shape Code
Specifications
Measurement Standard
Metric
Overall Length
74 MM
Overall Width
47 MM
Overall Height
19.4 MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data