1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
NAH25EMZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Block, 25 mm Rail Size, 79 mm Wide, Load Capacity: 25600 N
Mi Item #
02629504
MFR #
NAH25EMZ
Price
$252.05
/each
Qty
Add to Cart
Previous Page
Home
NSK CORP, BEARING DIV NAH25EMZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
NAH25EMZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Block, 25 mm Rail Size, 79 mm Wide, Load Capacity: 25600 N
Mi Item #
02629504
MFR #
NAH25EMZ
Mfr description
NAH25EMZ NH25 PRE-LOAD TYPE SLIDER
Compare
Save to List
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$252
.05
/each
Add to Cart
Specifications
Dimensions
Overall Height
29 MM
Overall Length
84.8 MM
Overall Width
70 MM
Details
Load Capacity
25600 N
Measurement Standard
Metric
Series
LH
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items