Motion
NAH35GMZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Long Block, 35 mm Rail Size, 143 mm Wide, Load Capacity: 61500 N
Mi Item #02629507
MFR #NAH35GMZ
Price$384.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Long Block, 35 mm Rail Size, 143 mm Wide, Load Capacity: 61500 N
Mi Item #02629507
MFR #NAH35GMZ

Mfr description
NAH35GMZ NH35 PRE-LOAD TYPE SLIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.67/each

Specifications

Dimensions

  • Overall Height
    38.5 MM
  • Overall Length
    149.5 MM
  • Overall Width
    100 MM

Details

  • Load Capacity
    61500 N
  • Measurement Standard
    Metric
  • Series
    LH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)