Overview
Mfr description
S10LXQ-10 GLOVE
Specifications
- Glove SizeXL or Size 10
- MaterialCotton
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialCotton
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBlue, Grey
- Hand TypePair
- Lining SeamsSeamless Lining
- Grip PatternWrinkle
- Standards MetANSI/ASTM Puncture Resistance Level 2
- Coating MaterialLatex
- Product LineDexterity LX
- Description KeywordUnlined
- UPC_NO779406153480
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data