Motion
LT-30
Laser Trak Corded Earplugs - Corded, Disposable, 32 dB, Blue/Orange Plug Color
Mi Item #02629809
MFR #LT-30
Price$0.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laser Trak Corded Earplugs - Corded, Disposable, 32 dB, Blue/Orange Plug Color
Mi Item #02629809
MFR #LT-30

Mfr description
LT30 CORDED DISPOSABLE EARPLUGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.57/pr

Specifications

Details

  • Attachment Type
    Corded
  • Cord Material
    Polycord
  • Insertion Method
    Roll Down
  • Metal Detector Grade
    Metal-Detectable Plug
  • Noise Reduction Rating Nrr
    32 dB
  • Plug Color
    Blue/Orange
  • Plug Material
    Polyurethane
  • Plug Shape
    Contoured T-Shape
  • Product Line
    Laser Trak
  • Standards Met
    ANSI S3.19-1974
  • UPC_NO
    033552000020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)