Motion
J1200FASD

PROTO TOOLS
J1200FASD

Combination Wrench Set - 15 PC, Combination Type, Polished Chrome Finish, Flat Handle Style
Mi Item #02629866
MFR #J1200FASD
Price$491.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1200FASD

Combination Wrench Set - 15 PC, Combination Type, Polished Chrome Finish, Flat Handle Style
Mi Item #02629866
MFR #J1200FASD

Mfr description
J1200FASD SET WR COMB 15 PC 12 PT
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Fractional sizes 11/32" and smaller do not have the ASD feature
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$491.64/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10-1/4 in, 11 in, 11-7/8 in, 12-1/2 in, 13-1/4 in, 14 in, 15-1/4 in, 15-7/8 in, 16-7/8 in, 5-3/8 in, 6 in, 7 in, 8 in, 8-7/8 in, 9-1/2 in
  • Weight
    11.48 lbs
  • Wrench Sizes
    1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Additional Details
    Slip-Resistant
  • Finish Coating
    Polished Chrome
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    15
  • UPC_NO
    662679073046
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)