Motion
X231-11VK

BOSTON GEAR
X231-11VK

Speed Reducer Replacement Part - Series: 200, 231 Reducer Size, Base Kit, Cast Iron Material
Mi Item #02629891
MFR #X231-11VK
Price$934.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
X231-11VK

Speed Reducer Replacement Part - Series: 200, 231 Reducer Size, Base Kit, Cast Iron Material
Mi Item #02629891
MFR #X231-11VK

Mfr description
X231-11VK BASE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$934.67/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    231
  • Weight
    6.99 lbs

Details

  • Material
    Cast Iron
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Base Kit
  • Series
    200
  • UPC_NO
    781711686577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)