Motion
08TU06
Plain Sleeve & Flanged Bearing - 0.5000 in ID, 0.5938 in OD, 0.3750 in Length, Steel Material
MI ITEM #02629958
MFR #08TU06
Price$1.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.5000 in ID, 0.5938 in OD, 0.3750 in Length, Steel Material
MI ITEM #02629958
MFR #08TU06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.34/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Inner Diameter
    1/2 in
  • Inside Diameter
    0.5000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    3/8 in
  • Outer Diameter
    19/32 in
  • Outside Diameter  
    0.5938 in
  • Overall Length  
    0.3750 in
  • Overall Width
    0.5937 in
  • Recommended Shaft Size
    .4980 to .4990 in
  • Weight
    0.0081 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    08TU06 .500 X .5938 X 0.3750in Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    08TU06
  • Manufacturer Upc Number
    00846802052850
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Standards Met
    REACH, ROHS Compliant
  • Type Of Bearing
    Round
  • UPC_NO
    00846802052850

Overview

Mfr description
08TU06 .500 X .5938 X 0.3750IN STEEL PTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text