Motion
09TU12
09TU12 .5625 X .6563 X 0.7500in Steel PTFE Sleeve Bearing
MI ITEM #02629967
MFR #09TU12
Your Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
09TU12 .5625 X .6563 X 0.7500in Steel PTFE Sleeve Bearing
MI ITEM #02629967
MFR #09TU12

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$1.28/each(List $1.78)

Overview

Mfr description
09TU12 .5625 X .6563 X 0.7500IN STEEL PT

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    0.6562 in
  • Description
    09TU12 .5625 X .6563 X 0.7500in Steel PTFE Sleeve Bearing
  • Overall Length
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802052935
  • UPC_NO
    00846802052935
  • Manufacturer Catalog Number
    09TU12
  • Branding
    ISOSTATIC TU
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    .5605 to .5615 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text