Motion
10TU08
10TU08 .625 X .7188 X 0.5000in Steel PTFE Sleeve Bearing
MI ITEM #02629969
MFR #10TU08
Price$1.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10TU08 .625 X .7188 X 0.5000in Steel PTFE Sleeve Bearing
MI ITEM #02629969
MFR #10TU08

Mfr description
10TU08 .625 X .7188 X 0.5000IN STEEL PTF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.52/each

Specifications

Dimensions

  • Inside Diameter
    0.6250 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    0.7188 in
  • Overall Length  
    0.5000 in
  • Overall Width
    0.7187 in
  • Recommended Shaft Size
    .6230 to .6240 in

Details

  • Branding
    ISOSTATIC TU
  • Description
    10TU08 .625 X .7188 X 0.5000in Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    10TU08
  • Manufacturer Upc Number
    00846802052959
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802052959

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)