Motion
24TU16
Plain Sleeve & Flanged Bearing - 1.5000 in ID, 1.6563 in OD, 1.0000 in Length, Steel Material
Mi Item #02630026
MFR #24TU16
Price$3.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.5000 in ID, 1.6563 in OD, 1.0000 in Length, Steel Material
Mi Item #02630026
MFR #24TU16

Mfr description
24TU16 1.5 X 1.6563 X 1.000IN STEEL PTFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.89/each

Specifications

Dimensions

  • Inner Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    1.0000 in
  • Outer Diameter
    1-21/32 in
  • Outside Diameter  
    1.6563 in
  • Overall Length  
    1.0000 in
  • Overall Width
    1.6562 in
  • Recommended Shaft Size
    1.4972 to 1.4988 in
  • Weight
    0.1057 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    24TU16 1.5 X 1.6563 X 1.000in Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    24TU16
  • Manufacturer Upc Number
    00846802053376
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Standards Met
    REACH, ROHS Compliant
  • Type Of Bearing
    Round
  • UPC_NO
    00846802053376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)