Motion
26TU24
Plain Sleeve & Flanged Bearing - 1.6250 in ID, 1.7813 in OD, 1.5000 in Length, Steel Material
MI ITEM #02630031
MFR #26TU24
Price$3.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.6250 in ID, 1.7813 in OD, 1.5000 in Length, Steel Material
MI ITEM #02630031
MFR #26TU24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.48/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Inside Diameter
    1.6250 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    1.7813 in
  • Overall Length  
    1.5000 in
  • Overall Width
    1.7812 in
  • Recommended Shaft Size
    1.6222 to 1.6238 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    26TU24 1.625 X 1.7813 X 1.5000in Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    26TU24
  • Manufacturer Upc Number
    00846802053437
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802053437

Overview

Mfr description
26TU24 1.625 X 1.7813 X 1.5000IN STEEL P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text