Motion
09606
Kleenex Toilet Paper Dispenser - Roll, Coreless, White, 2 Roll Capacity, 7.1 in High, 10.1 in Wide, 6.4 in Depth
Mi Item #02630070
MFR #09606
Price$101.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex Toilet Paper Dispenser - Roll, Coreless, White, 2 Roll Capacity, 7.1 in High, 10.1 in Wide, 6.4 in Depth
Mi Item #02630070
MFR #09606

Mfr description
09606 CORELESS TOILET PAPER DISPENSER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.00/each

Specifications

Dimensions

  • Depth
    6.4 in
  • Height
    7.1 in
  • Width
    10.1 in

Details

  • Ada Compliance
    ADA Compliant
  • Dispenser Color Finish
    White
  • Material
    Stainless Steel
  • Roll Capacity
    2
  • Roll Or Sheet Paper Dispenser
    Roll
  • Toilet Paper Roll Type
    Coreless
  • UPC_NO
    10036000096061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)