Motion
NF15/10XL
NorthFlex Light Task™ General Purpose Work Gloves - X-Large Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #02630222
MFR #NF15/10XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NorthFlex Light Task™ General Purpose Work Gloves - X-Large Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #02630222
MFR #NF15/10XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Northflex Light Task
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    21 CFR, FDA, USDA
  • UPC_NO
    821812728872

Overview

Mfr description
NF15/10XL PALM COATED KNIT GLOVES
  • Rubber coating is an economical alternative to nitrile coated gloves
  • Seamless liner provides superior comfort, lessens hand fatigue
  • Unique textured finish provides a sure grip on objects
  • Gloves are coated on the fingertips and thumb crotch which minimizes wear on high stress areas
  • Gloves are launderable for additional wear and value
  • Cuff over-stitching is color-coded by size to aid sorting after laundering

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought