Overview
Mfr description
CDA2F40-250 CYLINDER, CA2, TIE ROD
- Double acting single rod
- Bore sizes: 40, 50, 63, 80, 100mm
- Options include pivot bracket and/or knuckle joints
- Auto switch capable
Specifications
- Cylinder TypeMetric
- Rod TypeSingle Rod
- Bore Diameter40 mm
- Additional DetailsSMC's series CA2 is a light weight tie rod air cylinder. Fine end of stroke cushioning adjustment is now possible due to the increase in the air cushion adjustment range. The CA2 can be ordered with rod end or rear pivot brackets. The CA2 is available in a large variety of options that will make them suitable for many different applications. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2 is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.
- Stroke250 mm
- Rod GenderMale
- Rod - Thread SizeM14x1.5 Male Thread
- Port Size1/4 BSPT
- Cushion TypeCushion Both Ends
- SeriesCA2
- Options IncludedMagnetic Piston, Switch Ready
- Locking PositionWithout Locks
- Operating Temperature Range14 to 140 °F
- Port GenderFemale
- Port Thread StandardBSPT
- Piston ActionDouble-Acting
- Rod Thread StandardISO
- Rod Size16 mm
- Maximum Operating Pressure145 psi
- Minimum Operating Pressure7 psi
- Proof Pressure218 psi
- Operating Pressure Range7 to 145 psi
- Overall Length396 mm
- Overall Width100 mm
- Overall Height71 mm
- Lube StyleNon-Lube
- Mounting TypeFlange (Rod), MF1
- Seal KitCA2-40Z-PS
- Rod ClevisY-04D
- Rod EyeI-04A
- Rod NutNT-04
- Angled Pivot Bracket PlainCA2-B04
- Flange Mount - MF1/MF2CA2-F04
- Clevis Mount Detachable Mp2CA2-D04
- Eye Mount - MP4 (Plain)CA2-C04
- Foot Mounts - MS1CA2-L04
- Trunnion Pivot BracketCA2-S04
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data