Motion
CDA2KL50-600
Tie Rod Cylinder, Bore Size 50 Mm
MI ITEM #02630686
MFR #CDA2KL50-600
Price$216.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Cylinder, Bore Size 50 Mm
MI ITEM #02630686
MFR #CDA2KL50-600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$216.65/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-In Magnet
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2

Overview

Mfr description
CDA2KL50-600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought