Motion
2S104H
1-1/4" Stainless Steel Hinge Type Shaft Collars High Strength
Mi Item #02630793
MFR #2S104H
Price$127.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Stainless Steel Hinge Type Shaft Collars High Strength
Mi Item #02630793
MFR #2S104H

Mfr description
2S104H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.20/each

Specifications

Dimensions

  • Weight
    0.34 lb

Details

  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)