Motion
32TU24
Plain Sleeve & Flanged Bearing - 2.0000 in ID, 2.1875 in OD, 1.5000 in Length, Steel Material
MI ITEM #02630818
MFR #32TU24
Price$7.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 2.0000 in ID, 2.1875 in OD, 1.5000 in Length, Steel Material
MI ITEM #02630818
MFR #32TU24

Mfr description
32TU24 2 X 2.1875 X 1.5000IN STEEL PTFE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.83/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Inner Diameter
    2.0000 in
  • Inside Diameter
    2.0000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    1-1/2 in
  • Outer Diameter
    2-3/16 in
  • Outside Diameter  
    2.1875 in
  • Overall Length  
    1.5000 in
  • Overall Width
    2.1875 in
  • Recommended Shaft Size
    1.9969 to 1.9987 in
  • Weight
    0.2511 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    32TU24 2 X 2.1875 X 1.5000in Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    32TU24
  • Manufacturer Upc Number
    00846802053543
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Standards Met
    REACH, ROHS Compliant
  • Type Of Bearing
    Round
  • UPC_NO
    00846802053543

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)