Motion
36TU28
Plain Sleeve & Flanged Bearing - 2.2500 in ID, 2.4375 in OD, 1.7500 in Length, Steel Material
Mi Item #02630823
MFR #36TU28
Price$20.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 2.2500 in ID, 2.4375 in OD, 1.7500 in Length, Steel Material
Mi Item #02630823
MFR #36TU28

Mfr description
36TU28 2.25 X 2.4375 X 1.7500IN STEEL PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.90/each

Specifications

Dimensions

  • Inside Diameter
    2.2500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    2.4375 in
  • Overall Length  
    1.7500 in
  • Overall Width
    2.4375 in
  • Recommended Shaft Size
    2.2489 to 2.2507 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    36TU28 2.25 X 2.4375 X 1.7500in Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    36TU28
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802053598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)