Motion
44TU48
Plain Sleeve & Flanged Bearing - 2.7500 in ID, 2.9375 in OD, 3.0000 in Length, Steel Material
MI ITEM #02630838
MFR #44TU48
Price$26.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 2.7500 in ID, 2.9375 in OD, 3.0000 in Length, Steel Material
MI ITEM #02630838
MFR #44TU48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.05/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Inner Diameter
    2-3/4 in
  • Inside Diameter
    2.7500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    3.0000 in
  • Outer Diameter
    2-15/16 in
  • Outside Diameter  
    2.9375 in
  • Overall Length  
    3.0000 in
  • Overall Width
    2.9375 in
  • Recommended Shaft Size
    2.7482 to 2.7500 in
  • Weight
    0.6828 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    44TU48 2.75 X 2.9375 X 3.0000in Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    44TU48
  • Manufacturer Upc Number
    00846802053819
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Standards Met
    REACH, ROHS Compliant
  • Type Of Bearing
    Round
  • UPC_NO
    00846802053819

Overview

Mfr description
44TU48 2.75 X 2.9375 X 3.0000IN STEEL PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text