Motion
48TU60
Plain Sleeve & Flanged Bearing - 3.0000 in ID, 3.1875 in OD, 3.7500 in Length, Steel Material
MI ITEM #02630852
MFR #48TU60
List Price$43.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 3.0000 in ID, 3.1875 in OD, 3.7500 in Length, Steel Material
MI ITEM #02630852
MFR #48TU60

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$43.94/each for your price

Overview

Mfr description
48TU60 3 X 3.1875 X 3.7500IN STEEL PTFE

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.1875 in
  • Description
    48TU60 3 X 3.1875 X 3.7500in Steel PTFE Sleeve Bearing
  • Overall Length
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    3.0000 in
  • UPC_NO
    00846802054038
  • Manufacturer Catalog Number
    48TU60
  • Branding
    ISOSTATIC TU
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    2.9982 to 3.0000 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text