Motion
56TU40
Plain Sleeve & Flanged Bearing - 3.5000 in ID, 3.6875 in OD, 2.5000 in Length, Steel Material
MI ITEM #02630860
MFR #56TU40
Price$24.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 3.5000 in ID, 3.6875 in OD, 2.5000 in Length, Steel Material
MI ITEM #02630860
MFR #56TU40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.40/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Inside Diameter
    3.5000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    3.6875 in
  • Overall Length  
    2.5000 in
  • Overall Width
    3.6875 in
  • Recommended Shaft Size
    3.4978 to 3.5000 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    56TU40 3.5 X 3.3875 X 2.5000in Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    56TU40
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802054205

Overview

Mfr description
56TU40 3.5 X 3.3875 X 2.5000IN STEEL PTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text