Overview
Mfr description
27414 GRINDING WHEELS W236 RB 1-1/2 X 1
Specifications
- Bond TypeResinoid
- Grit Number36
- Head Diameter1-1/2 in
- Shank Diameter1/4 in
- Head Thickness1/2 in
- MaterialAluminum Oxide
- Max Rpm25470 rpm
- Point ShapeW236
- Point Shape CodeW236
- UPC_NO699053274140
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data