Motion
27412
Mounted Point - Resinoid, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02630871
MFR #27412
Your Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Point - Resinoid, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02630871
MFR #27412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.74/each(List $7.75)

Overview

Mfr description
27412 GRINDING WHEELS W220 RB 1 X 1 X 1

Specifications

  • Bond Type
    Resinoid
  • Grit Number
    36
  • Head Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1 in
  • Material
    Aluminum Oxide
  • Max Rpm
    25500 rpm
  • Point Shape
    W220
  • Point Shape Code
    W220
  • UPC_NO
    699053274126

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text