Motion
27413
Mounted Point - Resinoid, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide
Mi Item #02630872
MFR #27413
Price$10.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Point - Resinoid, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide
Mi Item #02630872
MFR #27413

Mfr description
27413 GRINDING WHEELS W222 RB 1 X 2 X 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.29/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Thickness
    2 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Resinoid
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    15900 rpm
  • Point Shape
    W222
  • Point Shape Code
    W222
  • UPC_NO
    699053274133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)