Overview
Mfr description
27010 MOUNTED POINTS A1 3/4 X 2-1/2 X 1
- Ideal for I.D. grinding and mold finishing
- Arbor size: 1/4”
- Max RPM: 19,800
Specifications
- Bond TypeVitrified
- Grit Number60
- Head Diameter3/4 in
- Shank Diameter1/4 in
- Head Thickness2-1/2 in
- MaterialAluminum Oxide
- Max Rpm19800 rpm
- Point ShapeA1
- Point Shape CodeA1
- UPC_NO699053270104
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data