Overview
Mfr description
27035 MOUNTED POINTS A5 3/4 X 1-1/8 X 1
Specifications
- Bond TypeVitrified
- Grit Number60
- Head Diameter3/4 in
- Shank Diameter1/4 in
- Head Thickness1-1/8 in
- MaterialAluminum Oxide
- Max Rpm45000 rpm
- Point ShapeA5
- Point Shape CodeA5
- UPC_NO699053270357
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data