Overview
Mfr description
27320 MOUNTED POINTS W204 3/4 X 3/4 X 1
Specifications
- Bond TypeVitrified
- Grit Number60
- Head Diameter3/4 in
- Shank Diameter1/4 in
- Head Thickness3/4 in
- MaterialAluminum Oxide
- Max Rpm42750 rpm
- Point ShapeW204
- UPC_NO699053273204
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data