Overview
Mfr description
27403 GRINDING WHEELS A4 RB 1-1/4 X 1-1
Specifications
- Bond TypeResinoid
- Grit Number36
- Head Diameter1-1/4 in
- Shank Diameter1/4 in
- Head Thickness1-1/4 in
- MaterialAluminum Oxide
- Max Rpm30560 rpm
- Point ShapeA4
- UPC_NO699053274034
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data