Overview
Mfr description
27408 GRINDING WHEELS W179 RB 3/8 X 1-1
Specifications
- Bond TypeResinoid
- Grit Number36
- Head Diameter3/8 in
- Shank Diameter1/4 in
- Head Thickness1-1/4 in
- MaterialAluminum Oxide
- Max Rpm45750 rpm
- Point ShapeW179
- UPC_NO699053274089
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data