Motion
27510
Depressed Center Wheel - Type 29, 7 in Wheel Dia., 7/8 in Arbor Hole Size, 24 Grit, 8600 rpm
MI ITEM #02630880
MFR #27510
List Price$20.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 29, 7 in Wheel Dia., 7/8 in Arbor Hole Size, 24 Grit, 8600 rpm
MI ITEM #02630880
MFR #27510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.48/each for your price

Overview

Mfr description
27510 GRINDING WHEELS CH II 7 X 1/8 X 7

Specifications

  • Wheel Diameter
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 29
  • Grit Number
    24
  • Grade
    Coarse
  • Max Rpm
    8600 rpm
  • UPC_NO
    699053275109
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text