Motion
27507
Depressed Center Wheel - Type 29, 5 in Wheel Dia., 7/8 in Arbor Hole Size, 60 Grit, 12200 rpm
MI ITEM #02630883
MFR #27507
List Price$17.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 29, 5 in Wheel Dia., 7/8 in Arbor Hole Size, 60 Grit, 12200 rpm
MI ITEM #02630883
MFR #27507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.47/each for your price

Overview

Mfr description
27507 GRINDING WHEELS CH II 5 X 1/8 X 7

Specifications

  • Wheel Diameter
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 29
  • Grit Number
    60
  • Grade
    Medium
  • Max Rpm
    12200 rpm
  • UPC_NO
    699053275079
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text