Motion
27512
Depressed Center Wheel - Type 29, 7 in Wheel Dia., 7/8 in Arbor Hole Size, 60 Grit, 8600 rpm
MI ITEM #02630884
MFR #27512
Price$21.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 29, 7 in Wheel Dia., 7/8 in Arbor Hole Size, 60 Grit, 8600 rpm
MI ITEM #02630884
MFR #27512

Mfr description
27512 GRINDING WHEELS CH II 7 X 1/8 X 7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.39/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Wheel Diameter  
    7 in

Details

  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    8600 rpm
  • UPC_NO
    699053275123
  • Wheel Type
    Type 29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)