Overview
Mfr description
27130 MOUNTED POINTS B121 1/2 X 1/2 X 1
Specifications
- Bond TypeVitrified
- Grit Number60
- Head Diameter1/2 in
- Shank Diameter1/8 in
- Head Thickness1/2 in
- MaterialAluminum Oxide
- Max Rpm45370 rpm
- Point ShapeB121
- UPC_NO699053271309
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data