Overview
Mfr description
27308 MOUNTED POINTS W160 1/4 X 1/4 X 1
Specifications
- Bond TypeVitrified
- Grit Number60
- Head Diameter1/4 in
- Shank Diameter1/8 in
- Head Thickness1/4 in
- MaterialAluminum Oxide
- Max Rpm81370 rpm
- Point ShapeW160
- UPC_NO699053273082
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data