Motion
27310
Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
Mi Item #02630887
MFR #27310
Price$3.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
Mi Item #02630887
MFR #27310

Mfr description
27310 MOUNTED POINTS W177 3/8 X 3/4 X 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.54/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Thickness
    3/4 in
  • Shank Diameter
    1/8 in

Details

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    33750 rpm
  • Point Shape
    W177
  • UPC_NO
    699053273105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)