Motion
22264
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor Hole Size, 13300 rpm
MI ITEM #02630888
MFR #22264
List Price$16.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor Hole Size, 13300 rpm
MI ITEM #02630888
MFR #22264

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.46/each for your price

Overview

Mfr description
22264 CUTTING WHEELS DT 4-1/2 X 1/8 X 7
  • Very uniform, high density grain structure is extremely durable and self-sharpening for long life and cooler cut
  • Designed and manufactured to perform both high performance cutting and light grinding
  • Long life combined with versatility for the pipeline industry
  • Thickness: 1/8”
  • Grit/grade: Pipeline

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Ceramic Aluminum Oxide
  • Wheel Type
    Type 27
  • Max Rpm
    13300 rpm
  • UPC_NO
    699053222646
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought