Motion
25104
Mi Item #02630890
MFR #25104
Price$20.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02630890
MFR #25104

Mfr description
25104 GRINDING WHEELS T17 1-1/2 X 3 X 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.98/each

Specifications

Dimensions

  • Center Hole Thread Size
    5/8-11 in
  • Maximum Diameter
    1-1/2 in
  • Thickness
    3 in

Details

  • Grade
    Coarse
  • Grit Number
    16
  • Material
    Aluminum Oxide
  • Max Rpm
    24100 rpm
  • Shape
    Type 17 - Square Tip Cone
  • UPC_NO
    699053251042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)