1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
25204
25204
MI ITEM #
02630891
MFR #
25204
Price
$18.86
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Burrs and Deburring Tools
Cones and Plugs
UNITED ABRASIVES INC 25204
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
25204
25204
MI ITEM #
02630891
MFR #
25204
Mfr description
25204 GRINDING WHEELS T18 1-1/2 X 3 X 5
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$18
.86
/each
Add to Cart
Specifications
Dimensions
Center Hole Thread Size
5/8-11 in
Maximum Diameter
1-1/2 in
Thickness
3 in
Details
Grade
Coarse
Grit Number
16
Material
Aluminum Oxide
Max Rpm
24100 rpm
Shape
Type 18 - Square Tip Plug
UPC_NO
699053252049
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items