Motion
22130
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
MI ITEM #02630892
MFR #22130
Price$6.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
MI ITEM #02630892
MFR #22130

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.85/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/8 in

Details

  • Application
    Cutting
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    10
  • UPC_NO
    699053221304
  • Warranty
    6 months
  • Wheel Hardness
    R
  • Wheel Type
    Type 27

Overview

Mfr description
22130 CUTTING WHEELS DT 4-1/2 X 1/8 X 5
  • Long life
  • For the pipeline industry
  • Designed and manufactured to perform both cutting and light grinding
  • Thickness: 1/8”
  • Max RPM: 13,300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought