Motion
25000
MI ITEM #02630893
MFR #25000
List Price$18.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02630893
MFR #25000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.74/each for your price

Overview

Mfr description
25000 GRINDING WHEELS T16 1-1/4 X 3 X 3

Specifications

  • Maximum Diameter
    1-1/4 in
  • Thickness
    3 in
  • Material
    Aluminum Oxide
  • Grit Number
    16
  • Grade
    Coarse
  • Shape
    Type 16 - Cone
  • Center Hole Thread Size
    3/8-24 in
  • Max Rpm
    29000 rpm
  • UPC_NO
    699053250007

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text