Motion
27060
Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02630906
MFR #27060
Price$5.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02630906
MFR #27060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.75/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Thickness
    1 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    34500 rpm
  • Point Shape
    A21
  • Point Shape Code
    A21
  • UPC_NO
    699053270609

Overview

Mfr description
27060 MOUNTED POINTS A21 1 X 1 X 1/4 A6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought