Motion
27088
Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02630907
MFR #27088
Your Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02630907
MFR #27088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.41/each(List $7.37)

Overview

Mfr description
27088 MOUNTED POINTS A38 1 X 1 X 1/4 A6

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Head Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1 in
  • Material
    Aluminum Oxide
  • Max Rpm
    34500 rpm
  • Point Shape
    A38
  • Point Shape Code
    A38
  • UPC_NO
    699053270883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text